Motion
MB-10MM21

APEX (BRAND)
MB-10MM21

Impact Socket - 10 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type
MI ITEM #01616122
MFR #MB-10MM21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
MB-10MM21

Impact Socket - 10 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type
MI ITEM #01616122
MFR #MB-10MM21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MB-10MM21 SCKT 1/4 F SQ DRV 10MM FM

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    10 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1.7500 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709907090
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text