Motion
MB-10MM23

APEX (BRAND)
MB-10MM23

Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01616123
MFR #MB-10MM23
Price$72.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
MB-10MM23

Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01616123
MFR #MB-10MM23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.81/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.0000 in
  • Socket Size
    10 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709907094

Overview

Mfr description
MB-10MM23 SCKT 3/8 F SQ DRV 10MM FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought