Motion
MB-10MM33

APEX (BRAND)
MB-10MM33

Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01616125
MFR #MB-10MM33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
MB-10MM33

Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01616125
MFR #MB-10MM33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    3.5000 in
  • Socket Size
    10 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709907100

Overview

Mfr description
MB-10MM33 SCKT 3/8 F SQ DRV 10MM FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought