Motion
MB-1211
Impact Socket - 11/32 in Socket Size, 1/4 in Drive, 6 PT, Standard Type
MI ITEM #01616132
MFR #MB-1211
List Price$57.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 11/32 in Socket Size, 1/4 in Drive, 6 PT, Standard Type
MI ITEM #01616132
MFR #MB-1211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.39/each for your price

Overview

Mfr description
MB-1211 SCKT 1/4 FMALE SQ DRV 11/32 F

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    11/32 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1.7500 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709907138
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text