Motion
MB-1212
Impact Socket - 3/8 in Socket Size, 1/4 in Drive, 6 PT, Standard Type
Mi Item #01616133
MFR #MB-1212
Price$69.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Socket Size, 1/4 in Drive, 6 PT, Standard Type
Mi Item #01616133
MFR #MB-1212

Mfr description
MB-1212 SCKT 1/4 FMALE SQ DRV 3/8 FMA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.99/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.7500 in
  • Socket Size
    3/8 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709907142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)