Motion
MB-3514
Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01616169
MFR #MB-3514
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01616169
MFR #MB-3514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MB-3514 SCKT 3/8 FMALE SQ DRV 7/16 FM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2.0000 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    69709907288
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text