Motion
MF-50
Adapter - 1/2 in Drive, 2-11/16 in Length, Alloy Steel, Adapter
MI ITEM #01616213
MFR #MF-50
Price$164.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter - 1/2 in Drive, 2-11/16 in Length, Alloy Steel, Adapter
MI ITEM #01616213
MFR #MF-50

Mfr description
MF-50 UNV WRNCH STANDARD 1/2 FMALE S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.31/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    2-11/16 in

Details

  • Accessory Type
    Adapter
  • Additional Details
    Pin Lock
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)