Specifications
Dimensions
- Drive Size1/4 in
- Overall Length0.8750 in
- Socket Size1/4 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Straight
- Socket Points6 PT
- Socket TypeStandard
- UPC_NO69709908367
Overview
Mfr description
MX-1108-E SCKT 1/4 F SQ DRV 1/4 F