Motion
MZA-110
Non-Impact Socket - Imperial, 1/4 in Drive Size, 5/16 in Socket Size, Standard Type
MI ITEM #01616245
MFR #MZA-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 5/16 in Socket Size, Standard Type
MI ITEM #01616245
MFR #MZA-110

Mfr description
MZA-110 SCKT 1/4 FMALE SQ DRV 5/16 FM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.0000 in
  • Socket Size
    5/16 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard
  • UPC_NO
    69709908409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)