1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
APEX (BRAND)
SA-38-15M
Solid Socket Wrench, Flex End Shaft, Overall Length: 56mm, Metric, Single End, Socket Points: 6 PT
MI ITEM #
01616351
MFR #
SA-38-15M
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Solid Socket Wrenches
APEX (BRAND) SA-38-15M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APEX (BRAND)
SA-38-15M
Solid Socket Wrench, Flex End Shaft, Overall Length: 56mm, Metric, Single End, Socket Points: 6 PT
MI ITEM #
01616351
MFR #
SA-38-15M
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
56 mm
Socket Depth
14.3 mm
Socket Size
15 mm
Details
Measurement System
Metric
Number Of Ends
Single End
Shaft Style
Flex End
Socket Points
6 PT
Overview
Mfr description
SA-38-15M UNV WRNCH STD 3/8 F S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought