Motion
SC-314
Adapter - 3/8 in Drive, 2-1/4 in Length, Alloy Steel, Adapter
Mi Item #01616387
MFR #SC-314
Price$36.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter - 3/8 in Drive, 2-1/4 in Length, Alloy Steel, Adapter
Mi Item #01616387
MFR #SC-314

Mfr description
SC-314 ADAPTER 3/8 FMALE SQ DRV 7/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.60/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    2-1/4 in

Details

  • Accessory Type
    Adapter
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)