Specifications
Dimensions
- Drive Size1/4 in
- Overall Length1.7500 in
- Socket Size10 mm
Details
- MaterialAlloy Steel
- Measurement SystemMetric
- Shaft StyleStandard Straight
- Socket Points6 PT
- Socket TypeStandard
- UPC_NO69709911315
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)