Specifications
Dimensions
- Drive Size3/8 in
- Overall Length1.5000 in
- Socket Size13 mm
Details
- MaterialAlloy Steel
- Measurement SystemMetric
- Shaft StyleStandard Straight
- Socket Points6 PT
- Socket TypeStandard
- UPC_NO69709911381
Overview
Mfr description
SF-13MM13 SCKT 3/8 FMALE SQ DRV