Motion
SF-15MM15

APEX (BRAND)
SF-15MM15

Impact Socket - 15 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #01616454
MFR #SF-15MM15
Price$51.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
SF-15MM15

Impact Socket - 15 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #01616454
MFR #SF-15MM15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.60/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    15 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709911425

Overview

Mfr description
SF-15MM15 SCKT 1/2 FMALE SQ DRV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought