Motion
SF-15MM23

APEX (BRAND)
SF-15MM23

Impact Socket - 15 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01616456
MFR #SF-15MM23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
SF-15MM23

Impact Socket - 15 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
MI ITEM #01616456
MFR #SF-15MM23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.0000 in
  • Socket Size
    15 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709911428

Overview

Mfr description
SF-15MM23 SCKT 3/8 FMALE SQ DRV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought