Motion
SF-16MM55

APEX (BRAND)
SF-16MM55

Impact Socket - 16 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #01616469
MFR #SF-16MM55
Price$91.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
SF-16MM55

Impact Socket - 16 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #01616469
MFR #SF-16MM55

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.44/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.2500 in
  • Socket Size
    16 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    69709911444

Overview

Mfr description
SF-16MM55 SCKT 1/2 FMALE SQ DRV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought