Motion
SZ-11-A
Insert - 1/2 in, 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Insert
MI ITEM #01616655
MFR #SZ-11-A
Price$17.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insert - 1/2 in, 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Insert
MI ITEM #01616655
MFR #SZ-11-A

Mfr description
SZ-11-A BIT 7/16 HEX DRV INSERT # 5/3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.16/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/8 in
  • Length/Diameter
    1-3/8 in

Details

  • Accessory Type
    Insert
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)