Motion
SZ-19-A
Insert - 1/2 in, 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Insert
MI ITEM #01616686
MFR #SZ-19-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insert - 1/2 in, 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Insert
MI ITEM #01616686
MFR #SZ-19-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SZ-19-A BIT 7/16 HEX DRV INSERT # 5/8

Specifications

  • Accessory Type
    Insert
  • Drive Size
    1/2 in, 3/8 in
  • Material
    Alloy Steel
  • Length/Diameter
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text