Motion
SZ-7-10MM

APEX (BRAND)
SZ-7-10MM

Insert - 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Insert
MI ITEM #01616738
MFR #SZ-7-10MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
SZ-7-10MM

Insert - 3/8 in Drive, 1-3/8 in Length, Alloy Steel, Insert
MI ITEM #01616738
MFR #SZ-7-10MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SZ-7-10MM BIT 7/16 HEX DRV INSERT

Specifications

  • Accessory Type
    Insert
  • Drive Size
    3/8 in
  • Material
    Alloy Steel
  • Length/Diameter
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text