Motion
SZ-7-14MM

APEX (BRAND)
SZ-7-14MM

Insert - 1/2 in Drive, 1-3/8 in Length, Alloy Steel, Insert
Mi Item #01616740
MFR #SZ-7-14MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
SZ-7-14MM

Insert - 1/2 in Drive, 1-3/8 in Length, Alloy Steel, Insert
Mi Item #01616740
MFR #SZ-7-14MM

Mfr description
SZ-7-14MM BIT 7/16 HEX DRV INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    1-3/8 in

Details

  • Accessory Type
    Insert
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)