Motion
TX-1108
Impact Socket - E8 Socket Size, 1/4 in Drive, Torx, Standard Type
MI ITEM #01616875
MFR #TX-1108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - E8 Socket Size, 1/4 in Drive, Torx, Standard Type
MI ITEM #01616875
MFR #TX-1108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TX-1108 SCKT 1/4 FMALE SQ DRV 8 FMALE

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    E8
  • Material
    Alloy Steel
  • Socket Points
    Torx
  • Overall Length
    1.0000 in
  • Shaft Style
    Bit
  • UPC_NO
    69709913248
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text