Motion
TX-3108
Impact Socket - E8 Socket Size, 3/8 in Drive, Torx, Hex Bit Type
MI ITEM #01616888
MFR #TX-3108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - E8 Socket Size, 3/8 in Drive, Torx, Hex Bit Type
MI ITEM #01616888
MFR #TX-3108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TX-3108 SCKT 3/8 FMALE SQ DRV 8 FMALE

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    E8
  • Material
    Alloy Steel
  • Socket Points
    Torx
  • Overall Length
    1.2500 in
  • Shaft Style
    Bit
  • UPC_NO
    69709913263
  • Socket Type
    Hex Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text