Motion
1000 1.87/1 C,F ST

HUB CITY INC
1000 1.87/1 C,F ST

1000 1.87/1 C,F ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 1000 Reducer Size, Single, 1.87:1 Ratio, Left or Right Hand Output Direction, 1.7500 in, Solid Shaft Input, 1.7500 in, Solid Shaft Output
Mi Item #01616949
MFR #1000 1.87/1 C,F ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1000 1.87/1 C,F ST

1000 1.87/1 C,F ST Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, 1000 Reducer Size, Single, 1.87:1 Ratio, Left or Right Hand Output Direction, 1.7500 in, Solid Shaft Input, 1.7500 in, Solid Shaft Output
Mi Item #01616949
MFR #1000 1.87/1 C,F ST

Mfr description
0220-04615-1000 REDUCER
  • Rugged ductile iron housing provides maximum gear and bearing support
  • High alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    (L)14.75 x (H)9.5 x (W)12.28125 in
  • Housing Height
    12.0000 in
  • Housing Length
    18.5000 in
  • Housing Width
    18.0000 in
  • Input Size
    1.7500 in
  • Manufacturer Reducer Size
    1000
  • Maximum Output RPM
    534.8000 rpm
  • Maximum Output Torque
    5900 in-lbs
  • Nominal Ratio
    2:1
  • Output Size
    1.7500 in
  • Ratio
    1.87:1
  • Shipping Dimensions Height
    12.0000 in
  • Shipping Dimensions Length
    18.5000 in
  • Shipping Dimensions Width
    18.0000 in
  • Weight
    142.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • CAD Drawing
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1000 1.87/1 C,F ST
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798008073
  • Max Input Horsepower
    50.1000 hp
  • Output Direction
    Left or Right Hand
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Style
    C,F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)