Overview
Mfr description
DF0557NCS11 BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog NumberDF0557NCS11
- Manufacturer Upc Number4547359057829
- UPC_NO4547359057829
- Weight0.67 lbs
- DescriptionDF0557NCS11 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe DF0557NCS11 is a 25 mm bore radial/deep groove ball bearing with 60 mm OD, 24 mm width, straight design, open type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data