Motion
FF3555-ZW
Needle Roller Flat Cage - Roller & Cage Assembly, Dual Roller, 75 mm Length, 55 mm Width, 3.5 mm Roller Dia.
Mi Item #01616967
MFR #FF3555-ZW
Price$30.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Flat Cage - Roller & Cage Assembly, Dual Roller, 75 mm Length, 55 mm Width, 3.5 mm Roller Dia.
Mi Item #01616967
MFR #FF3555-ZW

Mfr description
FF3555-ZW-0-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.20/each

Specifications

Dimensions

  • Overall Length
    75 mm
  • Overall Width
    55 mm
  • Roller Diameter
    3.5 mm
  • Roller Length
    17.8 mm
  • Weight
    0.09 lbs

Details

  • Closure Type
    Open
  • Flanges
    No Flange
  • Lubrication Hole Type
    No Hole
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802036343
  • Needle Bearing Type
    Roller & Cage Assembly
  • Product Type
    Needle Roller Flat Cages
  • Radial Dynamic Load Capacity
    90000 N
  • Radial Static Load Capacity
    265000 N
  • Roller Type
    Dual
  • Rollers Per Cage
    10
  • Series
    FF
  • UPC_NO
    4012802036343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)