Motion
1822122025

AVENTICS
1822122025

Rod Clevis - M12x1.25 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material, Includes Pin
Mi Item #01617015
MFR #1822122025
Price$14.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822122025

Rod Clevis - M12x1.25 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material, Includes Pin
Mi Item #01617015
MFR #1822122025

Mfr description
1822122025 CLEVIS ROD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.89/each

Specifications

Dimensions

  • Rod - Thread Size
    M12x1.25 Thread

Details

  • For Use With
    PRA, TRB
  • Hardware Type
    AP2 Female Rod Clevis
  • Includes
    Pin
  • Manufacturer Product Page
  • Material
    Steel
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)