Motion
DSRL-32-180-P-FW

FESTO CORPORATION
DSRL-32-180-P-FW

Rotary Actuator - Female Thread Mount, 0 to 180 ° Angle of Rotation, 32 Body Size
MI ITEM #01617026
MFR #DSRL-32-180-P-FW
Price$1,093.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSRL-32-180-P-FW

Rotary Actuator - Female Thread Mount, 0 to 180 ° Angle of Rotation, 32 Body Size
MI ITEM #01617026
MFR #DSRL-32-180-P-FW

Mfr description
DSRL32-180-P-FW 30657 CYL.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,093.89/each

Specifications

Dimensions

  • Body Size
    32

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 180 °
  • Cushion Angle
    1.2 °
  • Cushion Type
    Elastomer
  • Maximum Axial Force
    75 N
  • Maximum Radial Force
    200 N
  • Mount Type
    Female Thread
  • Operating Pressure Range
    1.5 to 8 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)