Motion
1040T41 HUB RSB

FALK
1040T41 HUB RSB

Grid Coupling Hub - 1040 Coupling Size Code, Rough Stock Bore, 2 (T Hub) in, 3.12 (T41 Hub) in Length Through Bore
MI ITEM #01617265
MFR #1040T41 HUB RSB
Price$1,535.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T41 HUB RSB

Grid Coupling Hub - 1040 Coupling Size Code, Rough Stock Bore, 2 (T Hub) in, 3.12 (T41 Hub) in Length Through Bore
MI ITEM #01617265
MFR #1040T41 HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,535.05/each

Specifications

Dimensions

  • Coupling Overall Length
    5.24 in
  • Coupling Size Code
    1040
  • Hub Diameter  
    3.0900 in
  • Length Through Bore  
    2 (T Hub) in, 3.12 (T41 Hub) in
  • Outside Diameter
    9.1200 in
  • Slip Torque Range
    185 to 1480 in
  • Weight
    18.90 lbs

Details

  • Bore Type
    Rough Stock
  • Horsepower @ 100 RPM
    3.49 hp
  • Hub Type
    Controlled Torque Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000294
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    782934000294

Overview

Mfr description
1040T41 HUB RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought