Motion
KM-044
Retaining Nut - M22 X 1.0 Thread Size, 34 mm OD, 28 mm Face Dia., 6mm Width, Carbon Steel
Mi Item #01617284
MFR #KM-044
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M22 X 1.0 Thread Size, 34 mm OD, 28 mm Face Dia., 6mm Width, Carbon Steel
Mi Item #01617284
MFR #KM-044

Mfr description
KM044 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Axial Load
    34 kN
  • Face Diameter  
    28 mm
  • Outside Diameter  
    34 mm
  • Overall Width
    6 mm
  • Thread Size  
    M22x1.0 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-044
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968600442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)