Motion
8290B002

ASCO
8290B002

8290B002
Mi Item #01617290
MFR #8290B002
Price$437.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8290B002

8290B002
Mi Item #01617290
MFR #8290B002

Mfr description
8290B002
  • Angle body piston valves are two-way (2/2) air-operated valves that can replace motorized or air-actuated ball valve packages in any application
  • Air-operated valves are standard valves modified by substituting a piston operator in place of the solenoid
  • An air-operated valve will operate the same as the solenoid version except that it is driven by air as opposed to electricity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$437.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/2 in
  • Overall Height
    6.7 in
  • Overall Length
    7.2 in
  • Overall Width
    3.4 in
  • Port Size
    1/2 NPT
  • Weight
    1.63 lbs

Details

  • Actuation
    Piloted Pneumatic
  • Additional Details
    Return Spring
  • Body Material
    Bronze
  • Flow Coefficient Cv Flow Factor Kv
    5.7 Cv
  • Maximum Operating Pressure
    +240 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Pressure Range
    0 to +240 (Air, Inert Gas, Water, Light Oil) psi
  • Operating Temperature Range
    Maximum of +366 °F
  • Port Gender
    Female
  • Seal Material
    PTFE
  • Solenoid Electrical Entry
    Conduit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)