Motion
UX1S12

FLEXCO
UX1S12

01179 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #01617426
MFR #UX1S12
Price$100.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1S12

01179 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #01617426
MFR #UX1S12

Mfr description
UX1S12 UNIBAR 01179
  • Quick, economical installation
  • Low profile fastener
  • Double-staggered grip pattern does not degrade the integrity of the belt carcass
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.39/each

Specifications

Dimensions

  • Height
    1.9
  • Length
    13
  • Weight
    0.78 lbs, 0.7
  • Width
    3

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    12 Strips Per Box, 96 Per Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)