Motion
6980240UP

FENNER DRIVES
6980240UP

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 1.0000 in ID, 1.7500 in OD, 2.1875 in LTB
MI ITEM #01617601
MFR #6980240UP
Price$244.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
6980240UP

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 1.0000 in ID, 1.7500 in OD, 2.1875 in LTB
MI ITEM #01617601
MFR #6980240UP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$244.74/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Hub Contact Pressure
    6704 psi
  • Length Through Bore  
    2.1875 in
  • Maximum Transmitted Thrust
    3441 lb
  • Mountable Length
    13/16 in
  • Outside Diameter  
    1.7500 in
  • Overall Length
    2-3/16 in
  • Shaft Contact Pressure
    +11235 psi
  • Weight
    0.84 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    No Flange
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345125604
  • Material
    Steel
  • Maximum Transmitted Torque
    143 ft-lbs
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque Mini
  • Transmissible Axial Force
    3594 lbs
  • UPC_NO
    662345016933

Overview

Mfr description
6980240X 1" NT TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought