Overview
Mfr description
HT5935-9 HT5935-9
Specifications
- Chain TypeMatTop Chain
- Component StyleStraight Running
- Chain Or Flight Width
- Chain Pitch
- Flight ColorBeige
- Minimum Backflex Radius1 in
- Pin MaterialPolypropylene
- Standards MetFDA
- Operating Temperature Range+40 to +212 (Wet) °F, +40 to +220 (Dry) °F
- Weight per Foot0.92 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data