Motion
N5936-25T 1-1/2IN S POM

REXNORD INC
N5936-25T 1-1/2IN S POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 25 Teeth, 1 1/2 in Bore Dia., 6.0390 in Pitch Dia., POM Material
Mi Item #01617677
MFR #N5936-25T 1-1/2IN S POM
Price$35.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-25T 1-1/2IN S POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 25 Teeth, 1 1/2 in Bore Dia., 6.0390 in Pitch Dia., POM Material
Mi Item #01617677
MFR #N5936-25T 1-1/2IN S POM

Mfr description
114-692-1 N5936-25T 1-1/2 SQ
  • 5930 Series Molded Non-Split Sprocket with 25Teeth and a 1-1/2in Square Shaft-ready Bore in POM material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.37/each

Specifications

Dimensions

  • Bore Diameter
    1 1/2 in
  • Length Through Bore
    25.4 mm
  • Outside Diameter
    156.2 mm
  • Pitch
    6.04 in
  • Pitch Diameter  
    6.0390 in
  • Tooth Width
    4.6 mm
  • Weight
    0.50 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N5936
  • Hub Type
    Wide
  • Material
    Acetal
  • Number Of Strands Across
    1
  • Number Of Teeth  
    25
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    698210856830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)