Motion
50 LOTUS RIV

TSUBAKI (UST)
50 LOTUS RIV

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 10 ft Length
Mi Item #01617694
MFR #50 LOTUS RIV
Price$9.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 LOTUS RIV

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 10 ft Length
Mi Item #01617694
MFR #50 LOTUS RIV

Mfr description
50 LOTUS RIVETED 10 FT LENGTHS
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.55/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    0.74 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    097039955081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)