Motion
60 LOTUS RIV

TSUBAKI (UST)
60 LOTUS RIV

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 10 ft Length
MI ITEM #01617695
MFR #60 LOTUS RIV
Price$11.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 LOTUS RIV

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 10 ft Length
MI ITEM #01617695
MFR #60 LOTUS RIV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.20/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    1.09 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    097039955173

Overview

Mfr description
60 LOTUS RIVETED 10FT LENGTH
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text