Motion
C2060H TW D5 EV2 PITCH ATTACH CHAIN

TSUBAKI (UST)
C2060H TW D5 EV2 PITCH ATTACH CHAIN

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, D-5 Attachment , Riveted
Mi Item #01617701
MFR #C2060H TW D5 EV2 PITCH ATTACH CHAIN
Price$64.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060H TW D5 EV2 PITCH ATTACH CHAIN

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, D-5 Attachment , Riveted
Mi Item #01617701
MFR #C2060H TW D5 EV2 PITCH ATTACH CHAIN

Mfr description
C2060H W RIV 2L/D-5 (1/2) 10FT (TAIWAN)
  • U.S. Tsubaki offers a full line of industry specific specialty chains FROM STOCK.
  • This section illustrates many that are available for immediate delivery from our convenient Service Centers.
  • Other specialty chains are available on a made-to-order basis.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.16/ft

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.38 lb

Details

  • Attachment Link Number
    D-5
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Attachment Chain
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • UPC_NO
    097039582324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)