Motion
S00307
Heavy-Duty Mold Release Fluid - 12 oz, Aerosol Can, Transparent
Mi Item #01618572
MFR #S00307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Mold Release Fluid - 12 oz, Aerosol Can, Transparent
Mi Item #01618572
MFR #S00307

Mfr description
S00307000 MOLD RELEASE SPRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    12 oz.
  • VOC Content
    0.0041

Details

  • Application
    Large Intricate or Difficult to Relase Parts
  • Certification
    HFR Rating -2.2.0
  • Chemical Compound
    Difluoroethane
  • Color
    Transparent
  • Composition
    Difluoroethane, Dimethyl Ether, Heptane
  • Container Type
    Aerosol Can
  • Form
    Aerosol
  • Manufacturer Upc Number
    075577903078
  • Max Operating Temperature
    550 °F
  • Min Operating Temperature
    40 °F
  • NSF Rating
    Not Rated
  • Standards Met
    None
  • Temperature Range
    Maximum of +550 °F
  • Type
    Heavy-Duty Mold Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)