Motion
PE 3140
Epoxy Resin - Concrete, Metal, Thermoplastic, Wood Compatible, 5 gal Package, 24 hr Cure Time, Black color
Mi Item #01618588
MFR #PE 3140
Price$1,378.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Resin - Concrete, Metal, Thermoplastic, Wood Compatible, 5 gal Package, 24 hr Cure Time, Black color
Mi Item #01618588
MFR #PE 3140

Mfr description
233526 39945 3140 EPOXY RESIN 5GA PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,378.07/each

Specifications

Dimensions

  • Package Size
    5 gal (US)

Details

  • Color
    Black
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Pail
  • UPC_NO
    079340399457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)