Motion
PE 3162
Hysol® Epoxy Resin - Concrete, Metal, Wood Compatible, 1 qt Package, 24 hr Cure Time, Transparent color
Mi Item #01618598
MFR #PE 3162
Price$308.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Epoxy Resin - Concrete, Metal, Wood Compatible, 1 qt Package, 24 hr Cure Time, Transparent color
Mi Item #01618598
MFR #PE 3162

Mfr description
233557 39960 3162 EPOXY HARDENER 1QT CN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$308.45/each

Specifications

Dimensions

  • Package Size
    1 qt (US)

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Flammability
    Not Flammable
  • Package Type
    Can
  • UPC_NO
    079340399600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)