Overview
Mfr description
233626 39995 3182 URETHANE HARDENER 1GA
Specifications
- Chemical BasePolyurethane
- Package TypePail
- Package Size1 gal (US)
- Product FormLiquid
- Hardness75 Shore A
- Cure Time90 min
- ColorBlack
- Operating Temperature Range-65 to +300 °F
- Weight12.67 lbs
- UPC_NO079340399952
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data