Overview
Mfr description
233634 39999 3183 URETHANE HARDENER 5GA
Specifications
- Chemical BasePolyurethane
- Package TypePail
- Package Size5 gal (US)
- Product FormLiquid
- Hardness70 Shore A
- Cure Time24 h
- ColorBlack
- Operating Temperature Range-65 to +300 °F
- Weight38.50 lbs
- UPC_NO079340399990
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data