Motion
KLM11949-LM11910

FAG (SCHAEFFLER)
KLM11949-LM11910

0.7500 in Bore, 1.7813 in OD, 0.5625 in Width
Mi Item #01618661
MFR #KLM11949-LM11910
Price$24.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
KLM11949-LM11910

0.7500 in Bore, 1.7813 in OD, 0.5625 in Width
Mi Item #01618661
MFR #KLM11949-LM11910

Mfr description
KLM11949-LM11910
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter
    1.7813 in
  • Overall Width
    0.5625 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)