Motion
35103
Duratemp H (HNBR) Oil Seal - Solid, 3.500 in Shaft Dia., 4.842 in OD, 0.904 in Overall Width, SCOTLL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #01618672
MFR #35103
Price$137.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duratemp H (HNBR) Oil Seal - Solid, 3.500 in Shaft Dia., 4.842 in OD, 0.904 in Overall Width, SCOTLL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #01618672
MFR #35103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.75/each

Specifications

Dimensions

  • Outside Diameter
    4.842 in
  • Overall Width
    0.904 in
  • Shaft Diameter
    3.500 in
  • Weight
    0.50 lbs

Details

  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    SCOTLL Design
  • Design Type
    SCOTLL
  • Lip Material
    Duratemp (H) - Hydrogentated Nitrile
  • Manufacturer Upc Number
    085311249393
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Pressure Tolerance
    2 psi
  • Solid / Split
    Solid
  • Typical Application
    For Application Info., Installation Instruction and Interchanges, See Skf Catalog # 457601

Overview

Mfr description
35103 SCOTSEAL
  • The Seal Assembly Is Pressfit Into The Bore Using Scotseal Installation Tools.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought