Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.000 in Shaft Dia., 5.123 in OD, 1.047 in Overall Width, SCOTLL Design
MI ITEM #01618674
MFR #40147

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40147 SCOTSEAL
  • The Seal Assembly Is Pressfit Into The Bore Using Scotseal Installation Tools.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.000 in
  • Outside Diameter
    5.123 in
  • Overall Width
    1.047 in
  • Design Type
    SCOTLL
  • Seal Type
    Quadruple Lip with Spring
  • Description Keyword
    SCOTLL Design
  • Pressure Tolerance
    2 psi
  • Manufacturer Upc Number
    085311254809
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Construction Description
    Wheel Seal Longlife-One Piece, 4 Sealing Lips, Spring Loaded
  • Typical Application
    For Application Info., Installation Instruction and Interchanges, See Skf Catalog # 457601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text