Motion
47693
Duratemp H (HNBR) Oil Seal - Solid, 4.767 in Shaft Dia., 6.316 in OD, 1.125 in Overall Width, SCOTLL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
Mi Item #01618676
MFR #47693
Price$172.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duratemp H (HNBR) Oil Seal - Solid, 4.767 in Shaft Dia., 6.316 in OD, 1.125 in Overall Width, SCOTLL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
Mi Item #01618676
MFR #47693

Mfr description
47693 SCOTSEAL
  • The Seal Assembly Is Pressfit Into The Bore Using Scotseal Installation Tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.35/each

Specifications

Dimensions

  • Outside Diameter
    6.316 in
  • Overall Width
    1.125 in
  • Shaft Diameter
    4.767 in
  • Weight
    1.03 lbs

Details

  • Construction Description
    Wheel Seal Longlife-One Piece, 4 Sealing Lips, Spring Loaded
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    SCOTLL Design
  • Design Type
    SCOTLL
  • Lip Material
    Duratemp (H) - Hydrogentated Nitrile
  • Manufacturer Upc Number
    085311249409
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Pressure Tolerance
    2 psi
  • Seal Type
    Quadruple Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    For Application Info., Installation Instruction and Interchanges, See Skf Catalog # 457601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)