Motion
31318 J2/DF

SKF
31318 J2/DF

Tapered Roller Double-Row Bearing - 90 mm Bore, 190 mm OD, 86 mm Cone Width, 93 mm Cup Width
MI ITEM #01618716
MFR #31318 J2/DF
Your Price$4,045.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31318 J2/DF

Tapered Roller Double-Row Bearing - 90 mm Bore, 190 mm OD, 86 mm Cone Width, 93 mm Cup Width
MI ITEM #01618716
MFR #31318 J2/DF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,045.29/each(List $5,056.62)

Overview

Mfr description
31318/DF REPLACES 31318 J2/DF

Specifications

  • Assembly Type
    Double Row
  • Double Row Design
    Face to Face
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    190 mm
  • Overall Width
    93 mm
  • Closure Type
    Open
  • Cage Material
    Steel
  • Operating Temperature Range
    Maximum of +250 °F
  • Finish Coating
    Uncoated
  • Series
    313
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    7316577448705
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    25.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text