Motion
MPB15-2-90

WARNER
MPB15-2-90

MPB15, 15 in-lb Torque, 1000 RPM, 1.39 x 10-5 lb-in^2 Inertia, 90 DC Voltage
Mi Item #01618724
MFR #MPB15-2-90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MPB15-2-90

MPB15, 15 in-lb Torque, 1000 RPM, 1.39 x 10-5 lb-in^2 Inertia, 90 DC Voltage
Mi Item #01618724
MFR #MPB15-2-90

Mfr description
MPB15 3/8 BORE 90VOLT (MPB15-2-90)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Overall Length  
    2.96 in

Details

  • Brake Type
    Magnetic Particle
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    15 ft-lbs
  • UPC_NO
    786582591241
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)