Motion
MPB70-1-24

WARNER
MPB70-1-24

MPB70, 70 in-lb Torque, 1000 RPM, 8.03 x 10-2 lb-in^2 Inertia, 24 DC Voltage
Mi Item #01618727
MFR #MPB70-1-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MPB70-1-24

MPB70, 70 in-lb Torque, 1000 RPM, 8.03 x 10-2 lb-in^2 Inertia, 24 DC Voltage
Mi Item #01618727
MFR #MPB70-1-24

Mfr description
MPB70 1/2 BORE 24VOLT BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Overall Length  
    4.57 in

Details

  • Brake Type
    Magnetic Particle
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    70 ft-lbs
  • UPC_NO
    786582591272
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)