1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
MPB70-1-90
MPB70, 70 in-lb Torque, 1000 RPM, 8.03 x 10-3 lb-in^2 Inertia, 90 DC Voltage
MI ITEM #
01618728
MFR #
MPB70-1-90
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER MPB70-1-90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
MPB70-1-90
MPB70, 70 in-lb Torque, 1000 RPM, 8.03 x 10-3 lb-in^2 Inertia, 90 DC Voltage
MI ITEM #
01618728
MFR #
MPB70-1-90
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
0.7500 in
Details
UPC_NO
786582591289
Voltage Rating
90 V dc
Overview
Mfr description
MPB70 1/2 BORE 90VOLT BRAKE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought